Skip Content
REDUCER,1-1/2 X 1 IN,WROT COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,1-1/2 X 1 IN,WROT COPPER

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P205
  • Mfr. Model # 5P205
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Outside Dia. 1-5/8 x 1-1/8"
  • Item Reducer
  • Temp. Range -20 to 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Max. Pressure 408 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 1-1/2" x 1"
  • Basic Fitting Shape Reducer
  • Specific Fitting Shape Reducer
  • Fitting Connection Type FTG x C
  • Pipe Size - Pipe Fitting 1-1/2" x 1"
  • Tube Fitting Material Wrot Copper
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list