REDUCER,RIGHT ANGLE,18-1 RATIO,1/19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REDUCER,RIGHT ANGLE,18-1 RATIO,1/19

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L482
  • Mfr. Model # 23L482
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 100
  • Item Speed Reducer
  • Bearings Ball
  • Duty Continuos
  • Mounting Flange
  • Input RPM 1800
  • Nominal Ratio 18:1
  • Lubrication Grease filled
  • Rotation Reversible
  • Max. Input HP 1/19
  • Max. Output Torque 27.06 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list