REDUCER,PARALLEL,40-1 RATIO,1/19 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

REDUCER,PARALLEL,40-1 RATIO,1/19 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L443
  • Mfr. Model # 23L443
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Duty Continuos
  • Nominal Output RPM 45
  • Bearings Ball
  • Input RPM 1800
  • Mounting Flange
  • Lubrication Grease filled
  • Rotation Reversible
  • Nominal Ratio 40:1
  • Max. Input HP 1/19
  • Max. Output Torque 71.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list