Skip Content
REDUCE TEE,PUSH TO CONNECT,3/4X3/4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCE TEE,PUSH TO CONNECT,3/4X3/4X

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F867
  • Mfr. Model # 19F867
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Reducing Tee
  • Gasket Material EPDM
  • Temp. Range 0 to 200 Degrees F
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 74
  • Compliance Certified For Use in Potable Water Applications
  • Tube Size 3/4 x 3/4 x 1/2"
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 3/4" x 3/4" x 1/2"
  • Tube Fitting Material DZR Brass
  • Fitting Connection Type Tube
  • Basic Fitting Material Metal
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list