Skip Content
REDUCE CONNECTOR,PUSHTOCONNECT,1X3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCE CONNECTOR,PUSHTOCONNECT,1X3/

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F887
  • Mfr. Model # 19F887
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Temp. Range 0 to 200 Degrees F
  • Item Male Reducing Connector
  • Gasket Material EPDM
  • Tube Size 1 x 3/4"
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 92
  • Compliance Certified For Use in Potable Water Applications
  • Specific Fitting Shape Reducing Connector
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Shape Connector
  • Basic Fitting Material Metal
  • Tube Fitting Material DZR Brass
  • Pipe Size - Pipe Fitting 1" x 3/4"
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list