REDUCE CONNECTOR,PUSHTOCONNECT,1/2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCE CONNECTOR,PUSHTOCONNECT,1/2X

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F883
  • Mfr. Model # U116LF
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Male Reducing Connector
  • Temp. Range 0 to 200 Degrees F
  • Gasket Material EPDM
  • Tube Size 1/2 x 3/4"
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 88
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Compliance Certified For Use in Potable Water Applications
  • Specific Fitting Shape Reducing Connector
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Shape Connector
  • Pipe Size - Pipe Fitting 3/4" x 1/2"
  • Basic Fitting Material Metal
  • Tube Fitting Material DZR Brass
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list