Skip Content
REDIMOUNT FN SPRT TO T-BR SPRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDIMOUNT FN SPRT TO T-BR SPRT

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBA50GRG
  • Mfr. Model # BA50GRG
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.7 lbs

Product Details

Box hanger, adjustable. For use with octogonal or square boxes, bendable ends, self centering. Load limit without drop wire, 50 lb. Load limit with drop wire, 70 lb. Housing finish, pre-galvanized steel. Length 24 inches, height 1-1/2 or 2-1/8 inches. Sta

Technical Specs

  • Item T-Bar Ceiling Box Mounting Bracket for 4" or 4-11/16" Boxes, 1-1/2" or 2-1/8" Deep, 50 lb. Rating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list