Skip Content
REDIMOUNT FN SPRT TO T-BR SPRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDIMOUNT FN SPRT TO T-BR SPRT

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBA50F
  • Mfr. Model # BA50F
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 4.25 lbs

Product Details

Fan/fixture hanger positions and secures fans and fixtures to suspended ceilings. For use with T-bar ceilings. Length 24 inches, width 9-1/4 inches, depth 1-1/2 inches. Material of construction, pre-galvanized steel. Standards UL/CUL. Includes fan-rated b

Technical Specs

  • Item T-Bar Ceiling Preassembled Fan Mounting Kit, 70 lb. Rating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list