REDGLASS SCREEN W/YEL TRNSPRNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

REDGLASS SCREEN W/YEL TRNSPRNT

STEINER

Web Price : $317.87 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR584HD334F6X8
  • Mfr. Model # 584HD334F6X8
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 836
  • Shipping Weight 28.0 lbs

Product Details

Protect-O-Screen(R) HD with Weld View(TM) window is an opaque curtain with a replaceable viewing area and optional cover flap. Permits safe viewing of welding activity where the close proximity of other workers to the welding area requires the use of screens to assure protection from UV flash.

Technical Specs

  • Features Opaque Curtain With Replaceable Tinted Transparent Viewing Window
  • Item Screens with Weldview Window with Cover Flap
  • Includes 1" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Standards Meets California Fire Marshal requirements
  • With Grommet / Without Grommet With Grommet
  • Withstand Temp. 1000 Degrees F (Base FG Material)
  • Material Weight 16 oz./sq. yd.
  • Welding Protection Sub-Category Screens
  • Grommet Placement 12" Centers on Four Sides
  • Protective Material Acrylic Coated Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list