!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING CURTAIN, 1000 ° F, 16 OZ, W GROMMETS, RED, 6 X 6, FIBREGLASS/VINYL

WELDING CURTAIN, 1000 ° F, 16 OZ, W GROMMETS, RED, 6 X 6, FIBREGLASS/VINYL

STEINER

WELDING CURTAIN, 1000 ° F, 16 OZ, W GROMMETS, RED, 6 X 6, FIBREGLASS/VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CURTAIN, 1000 ° F, 16 OZ, W GROMMETS, RED, 6 X 6, FIBREGLASS/VINYL

WELDING CURTAIN, 1000 ° F, 16 OZ, W GROMMETS, RED, 6 X 6, FIBREGLASS/VINYL

STEINER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SNR384-334F6X6
  • Mfr. Model # 384-334F6X6
  • UNSPSC # 23271718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This 6 x 6-foot opaque curtain is made of red fibreglass, has a material weight of 16 ounces per square yard, and is able to withstand temperatures up to 1000 Degrees F. It includes a replaceable, yellow transparent window made of vinyl, with an optional cover flap, and grommets at 12-inch centres on four sides. Protect-O-Screen HD with Weld View window permits safe viewing of welding activity to assure protection from UV flash.

Technical Specs

  • Item Protect-O-Screen(R) HD(TM) With Weld-View Replacement Curtain
  • Protective Material Cotton Duck
  • Withstand Temp. 1000 Degrees F (Base FG Material)
  • Grommet Placement 12" Centers on Four Sides
  • Features Opaque Red fiberglass Curtain With yellow Tinted Transparent Viewing Window
  • Welding Protection Sub-Category Curtains
  • Material Weight 16 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Standards Meets California Fire Marshal requirements
  • Includes Red fiberglass curtain with yellow transparent vinyl window

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list