REDCG TEE 1 1/2 X 1 1/2 X 1 IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDCG TEE 1 1/2 X 1 1/2 X 1 IN BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P504
  • Mfr. Model # 5P504
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 1.7 lbs

Product Details

Black reducing tees. Pipe size: 1-1/2" x 1-1/2" x 1".

Technical Specs

  • Temp. Range -20 Degrees F - 366 Degrees F
  • Item Reducing Tee
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 300 psi@150 Degrees F
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type FNPT
  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape Reducing Tee
  • Basic Fitting Material Metal
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/2" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list