Skip Content
REDCG ELBW 90 DEG 1 X 3/4 IN GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDCG ELBW 90 DEG 1 X 3/4 IN GALV

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5P809
  • Mfr. Model # 5P809
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1784
  • Shipping Weight 0.6 lbs

Product Details

Maximum pressure 300 PSI WOG at 150 Degrees F, 150 PSI saturated steam. Black fittings are interchangeable with black cast-iron or steel. NPI connections. For low-pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.

Technical Specs

  • Item Reducing Elbow, 90 Degrees
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 300 PSI @ 150 Degrees F WOG, 150 PSI Saturated Steam
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material Galvanized Malleable Iron
  • Basic Fitting Shape Elbow
  • Fitting Connection Type FNPT
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape 90 Degrees Reducing Elbow
  • Pipe Size - Pipe Fitting 1" x 3/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list