RED TAPE,BLACK/RED,23 FT. L,3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RED TAPE,BLACK/RED,23 FT. L,3/4 IN.

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AU33
  • Mfr. Model # 5AU33
  • UNSPSC # 43212108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black/Red
  • For Use With LMPC II, LM360D, LM350, LP350, LM450, LM120P, LM220P and LabelWriter DUO
  • Max. Lines of Print 4
  • Item Label Tape Cartridge
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl
  • Adhesive Yes
  • Length 23 ft.
  • Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list