Skip Content
RED SANDABLE PRIMER 11 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RED SANDABLE PRIMER 11 OZ.

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257739
  • Mfr. Model # 257739
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 0.98 lbs

Product Details

Sandable primer. Provides tough, rust-inhibitive base for most automotive lacquers and enamels and can be recoated, topcoated or wet sanded once dry.

Technical Specs

  • Colour Red
  • Item Sandable Primer
  • Temp. Range 200 Degrees F
  • Type High Heat
  • Coverage 10-15 sq. ft./can
  • Container Size 319mL
  • Dry Time 15 to 30 min.
  • Function Heat Primer
  • Characteristics Rust-Inhibitive Base
  • Size/Net Weight 340 g
  • VOC 579 g\L
  • Application Method Any Angle Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list