Skip Content
RED PLASTIC-HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RED PLASTIC-HARD

SIMPLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLD3206.06
  • Mfr. Model # 3206.06
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 189
  • Shipping Weight 7.0 lbs

Product Details

Simplex soft face hammer replacement face. Face diameter: 2-3/8 inch. Medium hard/red.

Technical Specs

  • Item Simplex Insert
  • Fits Hammers 3206.06
  • Tip Dia. (In.) 2.36"
  • For Use With Simplex Hammers
  • Colour Red
  • Type Soft Face
  • Tip Material Plastic
  • Hardness Hard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list