Skip Content
RED,PLASTIC,BANNER BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RED,PLASTIC,BANNER BASE

BANNER STAKES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UEH5
  • Mfr. Model # 6UEH5
  • UNSPSC # 55121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Red
  • Includes Plug cap, two holes to fit stanchion post
  • Item Indoor/Out Door Barricade Base
  • Base Material Plastic
  • Base Type Fillable with Water or Sand
  • Base Dia. 15"
  • Base Height 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list