RED PILOT LIGHT (L.E.D.) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RED PILOT LIGHT (L.E.D.)

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVLA334
  • Mfr. Model # XVLA334
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Size 12mm Mounting Dia.
  • Colour Red
  • Item Flush Indicator Light
  • Lamp Type LED
  • NEMA Rating 1
  • Shape Round
  • Voltage 24VDC
  • Standards UL/CSA Certified
  • IP Rating 40
  • Current Drawn 18.00mA
  • Electrical Connection Tab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list