Skip Content
RED MZ HEATED JACKET L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RED MZ HEATED JACKET L

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2341L
  • Mfr. Model # 2341L
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Product Details

Jacket, Men's, Size Large, Fits Chest Size 26 In., Red, Length 36-3/4 In., Insulated Yes, Material Polyester, Lining Material Thermal Knit Fleece, Closure Type Zipper, Number of Outside Pockets 3, Includes Heated Jacket, M12(TM) Battery Holder, Battery and Charger, Standards CSA

Technical Specs

  • Includes Battery, Charger
  • Colour Red
  • Item Jacket
  • Length 28"
  • Size Large
  • Material 100% Polyester
  • Battery Included MTL48-11-2401
  • Standards CSA
  • Closure Type Zipper
  • Heat Setting 3
  • Lining Material Fleece
  • Fits Chest Size 50"
  • Sleeve Length 36-3/4"
  • Heating Time Up to 6 hr.
  • Insulated Yes
  • Gender Men's
  • Number of Outside Pockets 4
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list