Skip Content
RED FOOTPRINT 10FTX3.5FT 10/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RED FOOTPRINT 10FTX3.5FT 10/PKG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104406
  • Mfr. Model # 104406
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.55 lbs

Product Details

Made with Brady's new B-514 polyester. Ideal for marking aisles, passageways, storage locations and pointing out important safety equipment and egress paths. Service temperature range of 0 degrees F - 129 degrees F. Resists harsh chemicals. Exceeds safety

Technical Specs

  • Material Polyester
  • Includes (5) Left and (5) Right Footprints
  • Item Red
  • Pattern Solid
  • Width 3-1/2"
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Thickness 2 mil
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Die Cut Shape Footprint
  • Safety Tape Color Red
  • Tape Format Die Cut
  • Legend No Legend
  • Glow-in-the-Dark No
  • Tape Strip Length 10"
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list