Skip Content
RED FLR TAPE 4IN X 100FT B514 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RED FLR TAPE 4IN X 100FT B514

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104373
  • Mfr. Model # 104373
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2387
  • Shipping Weight 2.8 lbs

Product Details

Toughstripe(TM) Floor Marking. Toughstripe(TM) floor marking products are made with Brady's new B-514 polyester. Toughstripe(TM) products are ideal for marking asiles, passageways and storage locations, and point out important safety equipment and egress

Technical Specs

  • Item Red
  • Width 4"
  • Pattern Solid
  • Material Polyester
  • Thickness 2 mil
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Roll Length 100 ft.
  • Safety Tape Color Red
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list