Skip Content
RED FLR TAPE 3IN X 100FT B514 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RED FLR TAPE 3IN X 100FT B514

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104343
  • Mfr. Model # 104343
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2387
  • Shipping Weight 2.15 lbs

Product Details

Toughstripe(TM) Floor Marking. Toughstripe(TM) floor marking products are made with Brady's new B-514 polyester. Toughstripe(TM) products are ideal for marking asiles, passageways and storage locations, and point out important safety equipment and egress

Technical Specs

  • Length 100 ft.
  • Item Red
  • Material Polyester
  • Width 3"
  • Shape Roll
  • Pattern Solid
  • Thickness 2 mil
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Performance Temp. 0 to 130 Degrees F
  • Safety Tape Color Red
  • Roll Length 100 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List