Skip Content
RED FLR LS 3IN X 8IN B514 20/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RED FLR LS 3IN X 8IN B514 20/PKG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104442
  • Mfr. Model # 104442
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.85 lbs

Product Details

Made with Brady's new B-514 polyester. Ideal for marking aisles, passageways, storage locations and pointing out important safety equipment and egress paths. Service temperature range of 0 degrees F - 129 degrees F. Resists harsh chemicals. Exceeds safety

Technical Specs

  • Item Red
  • Material Polyester
  • Pattern Solid
  • Width 3"
  • Thickness 2 mil
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Roll Length 8"
  • Tape Format Die Cut
  • Safety Tape Color Red
  • Die Cut Shape L
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list