Skip Content
RED ABRASIVE P320A 50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RED ABRASIVE P320A 50/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01219
  • Mfr. Model # 01219
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3285
  • Shipping Weight 0.695 lbs

Product Details

Hookit(TM) Red Abrasive 6 inch Discs. Fast cutting, long lasting abrasive construction enables the user to obtain maximum usage out of each disc. Stems, or hoops are on the back of the abrasive.

Technical Specs

  • Colour Red
  • Item Hookit(TM) Red Abrasive Disc
  • Series 316U
  • Backing Weight A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list