Skip Content
RED ABRASIVE P1200 25/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RED ABRASIVE P1200 25/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01185
  • Mfr. Model # 01185
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3285
  • Shipping Weight 0.351 lbs

Product Details

Hookit(TM) Red Abrasive 6 inch Discs. Fast cutting, long lasting abrasive construction enables the user to obtain maximum usage out of each disc. Stems, or hoops are on the back of the abrasive.

Technical Specs

  • Colour Red
  • Item Hookit(TM) Red Abrasive Film Disc
  • Series 260L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list