Skip Content
RED ABRASIVE 6IN P500A 100/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RED ABRASIVE 6IN P500A 100/RL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01107
  • Mfr. Model # 01107
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.886 lbs

Product Details

An economical abrasive designed to meet autobody shop requirements, featuring good product life and loading resistance.

Technical Specs

  • Grit 500
  • Colour Red
  • Item Stikit(TM) Red Abrasive Disc
  • Grade Fine
  • Series 316U
  • Backing Weight A
  • Disc Dia. 6"
  • Packaged In (100) Per Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list