Skip Content
RED ABRASIVE 6IN P320A 100/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RED ABRASIVE 6IN P320A 100/RL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01109
  • Mfr. Model # 01109
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3289
  • Shipping Weight 1.002 lbs

Product Details

An economical abrasive designed to meet autobody shop requirements, featuring good product life and loading resistance.

Technical Specs

  • Grit 320
  • Item Stikit(TM) Red Abrasive Disc
  • Colour Red
  • Grade Medium
  • Series 316U
  • Packaged In (100) Per Roll
  • Disc Dia. 6"
  • Backing Weight A

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List