Skip Content
RED ABRASIVE 6IN P180A 100/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RED ABRASIVE 6IN P180A 100/RL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01112
  • Mfr. Model # 01112
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3289
  • Shipping Weight 1.2 lbs

Product Details

An economical abrasive designed to meet autobody shop requirements, featuring good product life and loading resistance.

Technical Specs

  • Grit 180
  • Item Stikit(TM) Red Abrasive Disc
  • Grade Medium
  • Colour Red
  • Series 316U
  • Disc Dia. 6"
  • Packaged In (100) Per Roll
  • Backing Weight A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list