Skip Content
RECYCLING WASTEBASKET,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLING WASTEBASKET,BLUE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UAU7
  • Mfr. Model # 4UAU7
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.47 lbs

Technical Specs

  • Colour Blue
  • Includes -
  • Item Recycling Wastebasket
  • Width 11"
  • Material Linear Low Density Polyethylene
  • Height 30"
  • Symbol We Recycle
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Number of Openings 1
  • Recycling Material Paper/Cans/Trash/Bottles/Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List