Skip Content
RECYCLING RECEPTACLE, YELLOW,21G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLING RECEPTACLE, YELLOW,21G

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GUR0
  • Mfr. Model # 5GUR0
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1698
  • Shipping Weight 14.75 lbs

Product Details

Yellow recycling receptacle. Fits in corner to utilize space. Durable plastic. Colour coded. Space saving quarter round recycling containers. Mobile recycling station.

Technical Specs

  • Includes (21) Tri-Lingual Material ID Labels
  • Item Recycling Receptacle
  • Height 39"
  • Colour Yellow
  • Material Linear Low Density Polyethylene
  • Symbol Tough Guy and Recycle
  • Width 19"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Number of Openings 1
  • Shape Semi-Round
  • Total Capacity 21 gal.
  • Recycling Material Glass/Plastic/Aluminum
  • Primary Container Color Yellow
  • Trash Container Capacity 21 gal.
  • Top Design Dome Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list