RECYCLING RECEPTACLE,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RECYCLING RECEPTACLE,BLUE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UAU8
  • Mfr. Model # 4UAU8
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour Blue
  • Item Recycling Receptacle
  • Material Linear Low Density Polyethylene
  • Height 14-1/2"
  • Width 15-3/8"
  • Symbol We Recycle
  • Number of Openings 1
  • Recycling Material Paper/Cans/Trash/Bottles/Plastic
  • Shape Rectangular
  • Total Capacity 14 gal.
  • Trash Container Capacity 14 gal.
  • Top Design Open Top
  • Primary Container Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list