Skip Content
RECYCLING RECEPTACLE,BLUE,55 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECYCLING RECEPTACLE,BLUE,55 G

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UAW8
  • Mfr. Model # 4UAW8
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour Blue
  • Height 32-1/4"
  • Material Linear Low Density Polyethylene
  • Item Recycling Receptacle
  • Symbol Recycle
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Width 25"
  • For Use With Mfr. No. 5556-1
  • Number of Openings 1
  • Shape Square
  • Total Capacity 55 gal.
  • Recycling Material Paper/Cans/Trash/Bottles/Plastic
  • Top Design Open Top
  • Trash Container Capacity 55 gal.
  • Primary Container Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list