Skip Content
RECYCLING RECEPTACLE, BLUE,21G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RECYCLING RECEPTACLE, BLUE,21G

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GUP8
  • Mfr. Model # 5GUP8
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1698
  • Shipping Weight 15.07 lbs

Product Details

Blue recycling receptacle. Fits in corner to utilize space. Durable plastic. Colour coded. Space saving quarter round recycling containers. Mobile recycling station

Technical Specs

  • Colour Blue
  • Height 39"
  • Item Recycling Receptacle
  • Includes (6) Tri-Lingual Material ID Labels
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Material Linear Low Density Polyethylene
  • Width 19"
  • Symbol Recycle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List