Skip Content
RECYCLING RECEPTACLE,BLUE,20 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLING RECEPTACLE,BLUE,20 G

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UAV4
  • Mfr. Model # 4UAV4
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.66 lbs

Technical Specs

  • Colour Blue
  • Item Recycling Receptacle
  • Material Linear Low Density Polyethylene
  • Height 22-1/2"
  • Includes -
  • Symbol Recycle
  • Width 19-1/2"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • For Use With Mfr. No. 2001WH
  • Number of Openings 1
  • Shape Round
  • Total Capacity 20 gal.
  • Recycling Material Paper/Cans/Trash/Bottles/Plastic
  • Diameter 19-1/2"
  • Top Design Open Top
  • Trash Container Capacity 20 gal.
  • Primary Container Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list