Skip Content
RECYCLING CAN,BLUE,32 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RECYCLING CAN,BLUE,32 G

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UAV2
  • Mfr. Model # 4UAV2
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Height 31-3/4"
  • Includes -
  • Item Recycling Receptacle
  • Colour Blue
  • Width 16-1/2"
  • Material Linear Low Density Polyethylene
  • Symbol Recycle
  • For Use With Mfr. No. 1725-1, 1702, T1700, T1600
  • Number of Openings 1
  • Shape Square
  • Total Capacity 32 gal.
  • Recycling Material Paper/Cans/Trash/Bottles/Plastic
  • Top Design Open Top
  • Trash Container Capacity 32 gal.
  • Primary Container Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list