RECYCLED RUBBER1/8IN THICK24X48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECYCLED RUBBER1/8IN THICK24X48IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM8501-1/8H
  • Mfr. Model # 8501-1/8H
  • UNSPSC # 30102516
  • CATALOGUE PAGE # 1134
  • Shipping Weight 5.05 lbs

Technical Specs

  • Finish Coarse
  • Max. Temp. (F) 120 Degrees
  • Tensile Strength (PSI) 250
  • Elongation 115%
  • Min. Temp. (F) 0
  • Durometer 60A
  • Backing Type Non-Adhesive
  • Item Rubber Sheet
  • Grade Commercial Grade
  • Rubber Material 100% Recycled
  • Rubber Color Black-Speckled
  • Rubber Width 24"
  • Rubber Length 4 ft.
  • Rubber Thickness 1/8"
  • Rubber Grouping Rubber Sheet
  • Rubber Properties Anti-Skid, Weather Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list