RECYCLED RUBBER,3/8 IN THICK,24X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECYCLED RUBBER,3/8 IN THICK,24X48

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10U471
  • Mfr. Model # 10U471
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.75 lbs

Technical Specs

  • Finish Coarse
  • Item Rubber Sheet
  • Tensile Strength (PSI) 250
  • Max. Temp. (F) 120
  • Elongation 115%
  • Backing Type Non-Adhesive Backed
  • Durometer 60A
  • Min. Temp. (F) 0
  • Grade Commercial Grade
  • Rubber Material 100% Recycled
  • Rubber Color Black-Speckled
  • Rubber Width 24"
  • Rubber Thickness 3/8"
  • Rubber Length 4 ft.
  • Rubber Grouping Rubber Sheet
  • Rubber Properties Anti-Skid, Weather Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list