Skip Content
RECYCLED RUBBER 1/4IN THICK 48X48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLED RUBBER 1/4IN THICK 48X48IN

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EJM8501-1/4K
  • Mfr. Model # 8501-1/4K
  • UNSPSC # 30102516
  • CATALOGUE PAGE # 1134
  • Shipping Weight 22.79 lbs

Technical Specs

  • Finish Coarse
  • Max. Temp. (F) 120 Degrees
  • Tensile Strength (PSI) 250
  • Elongation 115%
  • Min. Temp. (F) 0
  • Backing Type Non-Adhesive
  • Durometer 60A
  • Item Rubber Sheet
  • Grade Commercial Grade
  • Rubber Material 100% Recycled
  • Rubber Width 48"
  • Rubber Color Black-Speckled
  • Rubber Length 4 ft.
  • Rubber Thickness 1/4"
  • Rubber Properties Anti-Skid, Weather Resistant
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list