Skip Content
RECYCLED RUBBER,1/4 IN THICK,12X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLED RUBBER,1/4 IN THICK,12X48

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10U476
  • Mfr. Model # 10U476
  • UNSPSC # 13101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Finish Coarse
  • Item Rubber Sheet
  • Max. Temp. (F) 120
  • Tensile Strength (PSI) 250
  • Elongation 115%
  • Durometer 60A
  • Backing Type Non-Adhesive Backed
  • Min. Temp. (F) 0
  • Grade Commercial Grade
  • Rubber Color Black-Speckled
  • Rubber Material 100% Recycled
  • Rubber Thickness 1/4"
  • Rubber Width 12"
  • Rubber Properties Anti-Skid, Weather Resistant
  • Rubber Length 4 ft.
  • Rubber Grouping Rubber Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list