Skip Content
RECYCLED DRAWER ORGANIZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLED DRAWER ORGANIZER

OFFICEMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZJH1
  • Mfr. Model # 3ZJH1
  • UNSPSC # 44111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Drawer Organizer
  • Depth 9"
  • Colour Black
  • Number of Compartments 9
  • Material Plastic
  • Height 1-1/8"
  • Width 14"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list