Skip Content
RECYCLE SIGN TRASH ONLY 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLE SIGN TRASH ONLY 5/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1068S
  • Mfr. Model # 1068S
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Height 7"
  • Item Environmental Awareness Sign
  • Material Self-Adhesive Eco-Poly
  • Width 10"
  • Legend Trash Only
  • Legend/Background Color White
  • Standards -
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Header Green@Work(TM)
  • Language English
  • Legend Color Black
  • Background Color White
  • Legend Style Text and Symbol
  • Shape Rectangle
  • Write on Surface No
  • Self-Adhesive Yes
  • Header Background Color Green
  • Header Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list