Skip Content
RECYCLE SIGN STRETCH WRAP 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLE SIGN STRETCH WRAP 5/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1050S
  • Mfr. Model # 1050S
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Item Environmental Awareness Sign
  • Material Self-Adhesive Eco-Poly
  • Legend/Background Color White
  • Legend (Recycle Symbol) Stretchwrap Only
  • Standards -
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Header Green@Work(TM)
  • Shape Rectangle
  • Language English
  • Background Color White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Header Background Color Green
  • Write on Surface No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list