RECYCLE SIGN STRETCH WRAP 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECYCLE SIGN STRETCH WRAP 5/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG0050S
  • Mfr. Model # 0050S
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Material Self Adhesive Eco-Polyester
  • Height 7"
  • Item Environmental Awareness Label
  • Width 5"
  • Legend Stretchwrap Only
  • Legend/Background Color Black, Green/White
  • Header Green@Work(TM)
  • Language English
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Write on Surface No
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Self-Adhesive Yes
  • Header Background Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list