Skip Content
RECYCLE SIGN PLASTIC ONLY 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLE SIGN PLASTIC ONLY 5/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1031S
  • Mfr. Model # 1031S
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Height 7"
  • Item Recycle Label
  • Material Self-Adhesive Eco-Poly
  • Width 10"
  • Legend (Recycle Symbol) Plastic Only
  • Standards -
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Legend/Background Color White
  • Header Green@Work(TM)
  • Background Color White
  • Shape Rectangle
  • Language English
  • Legend Style Text and Symbol
  • Legend Color Black
  • Write on Surface No
  • Header Legend Color White
  • Header Background Color Green
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list