RECYCLE SIGN PLASTIC BAND 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECYCLE SIGN PLASTIC BAND 5/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2046S
  • Mfr. Model # 2046S
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 14"
  • Item Recycling Sign
  • Width 10"
  • Legend Style Text and Symbol
  • Header Green@Work(TM)
  • Header Legend Color White
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Shape Rectangle
  • Header Background Color Green
  • Legend Green@Work(TM) Recyclable Plastic Banding Only (Recycle Symbol)
  • Sign Material Plastic
  • Sign Legend Color Black
  • Sign Background Color Green, White
  • Sign Subject Matter Recycling
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list