Skip Content
RECYCLE SIGN PAPER ONLY 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLE SIGN PAPER ONLY 5/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG0026S
  • Mfr. Model # 0026S
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Recycle Eco-Lables. Eco-friendly labels are made from rapidly-renewable material. Recyclable Paper Only message.

Technical Specs

  • Height 7"
  • Width 5"
  • Item Recyclable Paper Only
  • Material Self Adhesive Eco-Polyester
  • Legend Green@Work(TM) Recyclable Paper Only (Recycle Symbol)
  • Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
  • Language English
  • Legend/Background Color Black, Green/White
  • Background Color White
  • Shape Rectangle
  • Header Green@Work
  • Legend Color Black
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Write on Surface No
  • Self-Adhesive Yes
  • Header Background Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list