Skip Content
RECYCLE SIGN OFFICE PAPER 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLE SIGN OFFICE PAPER 5/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG0021S
  • Mfr. Model # 0021S
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Recycle Eco-Lables. Eco-friendly labels are made from rapidly-renewable material. Office Paper message.

Technical Specs

  • Height 7"
  • Item Recycle Label Office Paper
  • Material Self Adhesive Eco-Polyester
  • Width 5"
  • Legend Green@Work(TM) Office Paper (Recycle Symbol)
  • Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
  • Legend/Background Color Black, Green/White
  • Shape Rectangle
  • Header Green@Work
  • Language English
  • Background Color White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Write on Surface No
  • Self-Adhesive Yes
  • Header Legend Color White
  • Header Background Color Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List