Skip Content
RECYCLE SIGN METALS ONLY 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLE SIGN METALS ONLY 5/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG0041S
  • Mfr. Model # 0041S
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Recycle Eco-Lables. Eco-friendly labels are made from rapidly-renewable material. Metals Only message.

Technical Specs

  • Height 7"
  • Width 5"
  • Item Metals Only
  • Legend Green@Work(TM) Metals Only (Recycle Symbol)
  • Material Self Adhesive Eco-Polyester
  • Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
  • Shape Rectangle
  • Legend Color Black
  • Header Green@Work
  • Legend/Background Color Black, Green/White
  • Background Color White
  • Language English
  • Legend Style Text and Symbol
  • Write on Surface No
  • Header Legend Color White
  • Header Background Color Green
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list