Skip Content
RECYCLE SIGN GLASS ONLY 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLE SIGN GLASS ONLY 5/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1030S
  • Mfr. Model # 1030S
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Environmental Awareness Sign
  • Material Self-Adhesive Eco-Poly
  • Height 7"
  • Legend (Recycle Symbol) Glass Only
  • Legend/Background Color White
  • Width 10"
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Standards -
  • Header Green@Work(TM)
  • Shape Rectangle
  • Language English
  • Legend Color Black
  • Background Color White
  • Legend Style Text and Symbol
  • Write on Surface No
  • Header Background Color Green
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list