Skip Content
RECYCLE SIGN CARDBOARD 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECYCLE SIGN CARDBOARD 5/PK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG0024S
  • Mfr. Model # 0024S
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Recycle Eco-Lables. Eco-friendly labels are made from rapidly-renewable material. Cardboard message.

Technical Specs

  • Height 7"
  • Item Recycle Label Cardboard
  • Width 5"
  • Material Self Adhesive Eco-Polyester
  • Legend Green@Work(TM) Cardboard (Recycle Symbol)
  • Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
  • Legend/Background Color Black, Green/White
  • Header Green@Work
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Language English
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Write on Surface No
  • Header Background Color Green
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list