RECTWISTLOCK50A125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECTWISTLOCK50A125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL63CM70
  • Mfr. Model # HBL63CM70
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Black
  • Item Flush Mount Single Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Voltage 125
  • NEMA Configuration Non-NEMA
  • Standards UL Listed, CSA Certified
  • Amps 50
  • Material Thermoset
  • Phase 1
  • Grade Marine
  • Mounting Type Flush Mount
  • Special Features With Cover
  • NEMA Rating 4X, 12
  • Wiring Style Standard
  • IP Rating 20
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list